Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube

Polyurethane Te Twin Touch Tube 2TE-6-100

Item.#
02125243
Mfr.#
2TE-6-100
Package Qty.
1Roll
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Vacuum Pressure (kPa)
-100
Material (Body)
Polyurethane
Fluid
Compressed air, water
Outside Diameter x Inside Diameter (phi mm)
6x4
Operating temperature Limits
-5 - 60 deg C (compressed air) 0 - 40 deg C (water)
Length (m)
100
TRUSCO Part Number
158-9318
Type
Twin type
Maximum Working Pressure (MPa)
0.8 (compressed air) 0.3 (water) 20 deg C measured value