Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube

Polyurethane Te Twin Touch Tube 2TE-6-20

Item.#
02125252
Mfr.#
2TE-6-20
Package Qty.
1Roll
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Vacuum Pressure (kPa)
-100
Material (Body)
Polyurethane
Fluid
Compressed air and water
Outside Diameter x Inside Diameter (phi mm)
6x4
Maximum Working Pressure (MPa)
0.8 (compressed air) 0.3 (water) 20deg C measured value
Length (m)
20
TRUSCO Part Number
158-9300
Type
Twin type
Purpose
Pneumatics and instrumentation control equipment, etc.
Operating temperature Limits
-5-60deg C (compressed air) 0-40deg C (water)