Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Te Twin Touch Tube

Polyurethane Te Twin Touch Tube 2TE-8-100

Item.#
02125261
Mfr.#
2TE-8-100
Package Qty.
1Roll
Ship pack of
1
419.90 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Maximum Vacuum Pressure (kPa)
-100
Outside Diameter x Inside Diameter (phi mm)
8x5
Material (Body)
Polyurethane
Fluid
Compressedairwater
Purpose
Pneumatics and instrumentation control equipment, etc.
Operating temperature Limits
(Compressedair)-5 to 60degC0 to 40degC(water)
2014 TRUSCO Published Page
1-1336
Length (m)
100
TRUSCO Part Number
158-9334
Type
Twintype
Maximum Working Pressure (MPa)
0.8(compressedair)0.3(water)20degCmeasurements