Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube

Polyurethane Te Twin Touch Tube 2TE-8-20

Item.#
02125277
Mfr.#
2TE-8-20
Package Qty.
1Roll
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Vacuum Pressure (kPa)
-100
Length (m)
20
Minimum Radius Curvature (mm)
15
Fluid
Compressedairwater
Type
Twintype
Operating temperature Limits
(Compressedair)-5 to 60degC0 to 40degC(water)
Maximum Working Pressure (MPa)
0.8(compressedair)0.3(water)20degCmeasurements
Outside Diameter x Inside Diameter (phi mm)
8x5
Material (Body)
Polyurethane
TRUSCO Part Number
158-9326
Weight (kg)
0.074
2014 TRUSCO Published Page
1-1336
Purpose
Pneumatics and instrumentation control equipment, etc.