Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mega Touch Tube Polyurethane Tube

Mega Touch Tube Polyurethane Tube MTP-12

4.50 (2)
Item.#
02125304
Mfr.#
MTP-12
Package Qty.
1Roll
Ship pack of
1
459.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Burst Pressure (MPa)
4
Maximum Working Pressure (MPa)
1
Color
Black
Outside Diameter x Inside Diameter (phi mm)
12x9
Length (m)
100
Maximum Vacuum Pressure
-100kPa
Material (Body)
Polyurethane
2014 TRUSCO Published Page
1-1331
Operating Temperature Range (deg C)
-5 to +60
TRUSCO Part Number
158-9571
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tubes for air adjustment of the shock of 4wD
5
From Japan
On 2013-09-16 22:51:54
Just good firmness, maneuverability was able to clean.
This review is about item#02125331.
Irrigation tube
4
From Japan
On 2013-03-19 17:12:47
Since the inner diameter is slightly larger, it is nice place where the nozzle insertion can be easily. More is good and the curl is likely to heal.
This review is about item#02125374.