Buy more than* S$200* and get FREE SHIPPING

  • Mega Touch Tube Polyurethane Tube

Mega Touch Tube Polyurethane Tube MTP-6

4.50 (2)
Item.#
02125356
Mfr.#
MTP-6
Package Qty.
1Roll
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Burst Pressure (MPa)
4
Maximum Working Pressure (MPa)
1
Color
Black
Type
Normal type
Operating Temperature Range (deg C)
-5 - 60
TRUSCO Part Number
158-9504
Maximum Vacuum Pressure
-100kPa
Material (Body)
Polyurethane
Fluid
Air / vacuum
Outside Diameter x Inside Diameter (phi mm)
6x4.5
Length (m)
20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tube for 4 w D shock air adjustment
5
From Japan
On 2013-09-16 22:51:54
With just good rigidity, we were able to clean our handling.
This review is about item#02125331.
Irrigation tube
4
From Japan
On 2013-03-19 17:12:47
Because the inner diameter is a little big, it is good that you can easily insert the nozzle. It is better if the curl is easier to heal.
This review is about item#02125374.