Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube TP Series Polyurethane Tube

Touch Tube TP Series Polyurethane Tube TP-10

Item.#
02125487
Mfr.#
TP-10
Package Qty.
1Roll
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Maximum Vacuum Pressure
-100kPa
Maximum Working Pressure (MPa)
0.8
Material (Body)
Polyurethane
2014 TRUSCO Published Page
1-1331
Weight (kg/m)
0.055
Outside Diameter x Inside Diameter (phi mm)
10x6.5
TRUSCO Part Number
158-9458
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa [kgf/cm2])
0.8[8]
Length (m)
100
Color
Black
Outside Diameter Precision (mm)
+0.1,-0.15
Minimum Bending Radius (mm)
25
Operating Temperature Range (deg C)
-5 to 60