Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube TP Series Polyurethane Tube

Touch Tube TP Series Polyurethane Tube TP-12

Item.#
02125505
Mfr.#
TP-12
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
569.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Maximum Vacuum Pressure
-100kPa
Maximum Working Pressure (MPa)
0.8
Material (Body)
Polyurethane
Outside Diameter Precision (mm)
+0.1,-0.15
Minimum Bending Radius (mm)
28
Operating Temperature Range (deg C)
-5 to 60
2014 TRUSCO Published Page
1-1331
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa [kgf/cm2])
0.8[8]
Length (m)
100
Color
Black
Weight (kg/m)
0.076
Outside Diameter x Inside Diameter (phi mm)
12x8
TRUSCO Part Number
158-9474