Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube TP Series Polyurethane Tube

Touch Tube TP Series Polyurethane Tube TP-6

Item.#
02125541
Mfr.#
TP-6
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Maximum Vacuum Pressure
-100kPa
Maximum Working Pressure (MPa)
0.8
Material (Body)
Polyurethane
Outside Diameter Precision (mm)
+/-0.1
Minimum Bending Radius (mm)
12
Operating Temperature Range (deg C)
-5 - 60
Maximum Vacuum Pressure (kPa)
-100
Type
Normal type
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa [kgf/cm2])
0.8[8]
Length (m)
100
Color
Black
Weight (kg/m)
0.019
Outside Diameter x Inside Diameter (phi mm)
6x4
TRUSCO Part Number
158-9415
Fluid
Compressed air and vacuum