Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Tube TP Series Polyurethane Tube Black

Touch Tube TP Series Polyurethane Tube Black TP-6

5.00 (1)
Item.#
02125557
Mfr.#
TP-6
Package Qty.
1Roll
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
0.8
Length (m)
20
Color
Black
Maximum Vacuum Pressure (kPa)
-100
Fluid
Compressed air / vacuum
Minimum Bending Radius (mm)
12
TRUSCO Part Number
158-9407
Vacuum Pressure (kPa)
-100
Maximum Vacuum Pressure
-100kPa
Operating Temperature Range (deg C)
-5 - 60
Material (Body)
Polyurethane
Type
Normal type
Outside Diameter Precision (mm)
+/-0.1
Weight (kg/m)
0.019
Outside Diameter x Inside Diameter (phi mm)
6x4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for operation pressure transmission of test jig
5
From Japan
On 2016-08-12 17:29:18
We were able to procure cheaply. Durability is not a problem. It looked like inventory and I could ship it immediately so I could make it in time for the schedule.
This review is about item#2125532.