Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Tube TP Series Polyurethane Tube

Touch Tube TP Series Polyurethane Tube TP-8

Item.#
02125566
Mfr.#
TP-8
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Maximum Vacuum Pressure
-100kPa
Maximum Working Pressure (MPa)
0.8
Material (Body)
Polyurethane
Fluid
Compressedairvacuum
2014 TRUSCO Published Page
1-1331
Weight (kg/m)
0.037
Outside Diameter x Inside Diameter (phi mm)
8x5
TRUSCO Part Number
158-9431
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa [kgf/cm2])
0.8[8]
Length (m)
100
Color
Black
Type
Normal type
Outside Diameter Precision (mm)
+/-0.1
Minimum Bending Radius (mm)
15
Operating Temperature Range (deg C)
-5 to 60