Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube TP Series Polyurethane Tube Black

Touch Tube TP Series Polyurethane Tube Black TP-8

5.00 (1)
Item.#
02125575
Mfr.#
TP-8
Package Qty.
1Roll
Ship pack of
1
61.94 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Burst Pressure (MPa)
3
Maximum Working Pressure (MPa)
0.8
Length (m)
20
Color
Black
Weight (kg/m)
0.037
Outside Diameter x Inside Diameter (phi mm)
8x5
Maximum Vacuum Pressure (kPa)
-100
Fluid
Compressed air / vacuum
Vacuum Pressure (kPa)
-100
Maximum Vacuum Pressure
-100kPa
Operating Temperature Range (deg C)
-5 - 60
Material (Body)
Polyurethane
Type
Normal type
Minimum Bending Radius (mm)
15
TRUSCO Part Number
158-9423
Outside Diameter Precision (mm)
+/-0.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the operation pressure transmission of the test jig
5
From Japan
On 2016-08-12 17:29:18
We were able cheaper procurement. Durability is not a problem. Like a stock, we were able to make do on the schedule because immediately available shipping.
This review is about item#2125532.