Buy more than* S$200* and get FREE SHIPPING

  • PE Multi-Spiral Tube

PE Multi-Spiral Tube 2-MPS-6-10S

5.00 (2)
Item.#
02125627
Mfr.#
2-MPS-6-10S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Number of Cores
Two
Maximum Working Pressure (MPa [kgf/cm2])
0.8[8]
Material (Body)
Polyurethane
TRUSCO Part Number
158-9873
Minimum Dimension (mm)
530
2014 TRUSCO Published Page
1-1343 メーカーイチオシ
Maximum Vacuum Pressure
10Torr(-100kPa)
Operating temperature Limits
-5 to 60deg C
Application
Pneumatics and instrumentation control equipment, etc.
Maximum Use Dimensions (mm)
790
Inner Diameter x Outside Diameter (phi mm)
4x6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Domestic mouth washer
5
From Japan
On 2017-08-27 08:44:48
I used the transparency of this product because the tube of household mouth washing machine was deteriorated and broken. Since the inside diameter was a bit small, I pushed in with a lighter and fitted in.
This review is about item#02125611.
Turning machined chips
5
From Japan
On 2017-02-26 20:13:48
It is soft with a polyurethane tube, it follows well with the moving part and there is no collapse of the tube.
This review is about item#2125611.