Buy more than* S$200* and get FREE SHIPPING

  • PE Multi-Spiral Tube

PE Multi-Spiral Tube 2-MPS-6-5S

Item.#
02125654
Mfr.#
2-MPS-6-5S
Package Qty.
1PC
Ship pack of
1
38.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Cores
Two
Maximum Working Pressure (MPa [kgf/cm2])
0.8[8]
Material (Body)
Polyurethane
Maximum Use Dimensions (mm)
595
Inner Diameter x Outside Diameter (phi mm)
4x6
2014 TRUSCO Published Page
1-1343 メーカーイチオシ
Maximum Vacuum Pressure
10Torr(-100kPa)
Operating temperature Limits
-5 to 60deg C
Application
Pneumatics and instrumentation control equipment, etc.
Minimum Dimension (mm)
465
TRUSCO Part Number
158-9865