Buy more than* S$200* and get FREE SHIPPING

  • Touch Spiral Tube TPS Series
  • Touch Spiral Tube TPS Series
  • Touch Spiral Tube TPS Series

Touch Spiral Tube TPS Series TPS-10-15

5.00 (9)
Item.#
02125776
Mfr.#
TPS-10-15
Package Qty.
1PC
Ship pack of
1
48.63 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
200
Material (Body)
Polyurethane
Type
Low-cost spiral tube
TRUSCO Part Number
158-9768
Tube
TE-1
Operating Range (mm)
1150
Dimensions A (mm)
550
Outside Diameter x Inside Diameter (phi mm)
10x6.5
Purpose
Pneumatics and instrumentation control equipment, etc.
Maximum Vacuum Pressure
-100kPa
Color
Black
2014 TRUSCO Published Page
1-1343
Fluid
Compressedair,water
Dimensions B (mm)
150
Dimension D (phi mm)
52
Maximum Working Pressure (MPa)
(Compressed air) 0.8 (water) 0.3
Operating Temperature Range (deg C)
(Water) (compressed air) -5 to 60 0-40
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Use as replacement parts for machinery
5
From Japan
On 2016-11-28 19:54:23
It was good, if there is a bit more short, but we used to cut.
This review is about item#2125855.
Parts replacement of machinery
5
From Japan
On 2016-08-13 11:55:55
Price shipping spin - we have de very satisfied.
This review is about item#2125882.
Air gun of the connecting hose
5
From Japan
On 2016-06-26 18:49:26
I think that it easy to use and supple.
This review is about item#02125864.
Air tool work
5
From Japan
On 2015-05-16 17:04:24
Since considerably soft and very maneuverability is better than 6 Mirihosu, I was satisfied.
This review is about item#02125846.
Because of such a small air tool.
5
From Japan
On 2014-07-10 21:23:15
Quality of goods is also well-liked it very much. In addition, we believe a repeat purchase.
This review is about item#02125873.
Eamashin of Barber office
5
From Japan
On 2013-12-05 17:26:22
Once you order the trader, it was ordered in here because it was three times the price of. It was short because had ordered a size appropriate, but I am satisfied.
This review is about item#02125864.
Paint job
5
From Japan
On 2013-10-07 19:38:22
Airbrush has come in handy to work
This review is about item#02125864.
air gun
5
From Japan
On 2013-08-20 09:28:17
Cost performance is a high commodity. Shorter time of arrival, we are very happy.
This review is about item#02125864.
To drive the air tool
5
From Japan
On 2012-01-24 12:30:23
It has been utilized in combination with micro-coupler, but is also well recommended maneuverability. It does not bulky so if the spiral tube, length will think that it is convenient is longer, but around that in consultation with the stock ...
This review is about item#02125873.