Buy more than* S$200* and get FREE SHIPPING

  • Touch Spiral Tube TPS Series
  • Touch Spiral Tube TPS Series
  • Touch Spiral Tube TPS Series

Touch Spiral Tube TPS Series TPS-10-45

4.91 (11)
Item.#
02125794
Mfr.#
TPS-10-45
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
200
Material (Body)
Polyurethane
Operating Range (mm)
2650
Dimensions A (mm)
850
Outside Diameter x Inside Diameter (phi mm)
10x6.5
TRUSCO Part Number
158-9784
Tube
TE-10
Operating Temperature Range (deg C)
(Compressed air) -5 to 60 (Water) 0 to 40
Maximum Vacuum Pressure
-100kPa
Color
Black
Dimension D (phi mm)
52
Maximum Working Pressure (MPa)
(Compressed air)0.8 (Water)0.3
Type
Low cost spiral tube
Fluid
Compressed air, water
Dimensions B (mm)
450
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Dust removal of fine parts etc.
5
From Japan
On 2017-12-24 23:56:37
Even if it stretches softly, it stretches about 1 m and gradually returns and is easy to use.
This review is about item#2125864.
When repairing a machine
4
From Japan
On 2017-07-16 11:16:00
Since the thing used in the arm of the tire changer was broken by deterioration, it was saved because it arrived on Sunday the next day if we ordered it suddenly. Although it is still 1 week, I do not know the durability, but since it was longer than the original one, I cut the straight part at both ends and use it. Also it went well this time, so it did not matter but I did not sell it to my neighbor's home center, so I bought another one at the spare.
This review is about item#2125864.
Used as a replacement part of a machine
5
From Japan
On 2016-11-28 19:54:23
I wish I had something a little short, but I cut it and used it.
This review is about item#2125855.
Machine parts exchange
5
From Japan
On 2016-08-13 11:55:55
Price shipping speed We are very satisfied.
This review is about item#2125882.
Connection hose of air gun
5
From Japan
On 2016-06-26 18:49:26
I think that it is supple and easy to use.
This review is about item#02125864.
Air tool construction
5
From Japan
On 2015-05-16 17:04:24
I am satisfied because it is very soft and very easy to handle than 6 mm hose.
This review is about item#02125846.
For small air tools etc.
5
From Japan
On 2014-07-10 21:23:15
I liked the quality of the product very well. Also, we are considering repeat purchase.
This review is about item#02125873.
A barrel's air machine
5
From Japan
On 2013-12-05 17:26:22
When ordering to a trader, since it was 3 times price, I ordered it from here. It was short because I ordered the dimensions properly, but I am satisfied.
This review is about item#02125864.
Painting work
5
From Japan
On 2013-10-07 19:38:22
I am useful for airbrush work
This review is about item#02125864.
air gun
5
From Japan
On 2013-08-20 09:28:17
It is a product with high cost performance. The time to arrival is also short, I am very satisfied.
This review is about item#02125864.