Buy more than* S$200* and get FREE SHIPPING

  • Touch Spiral Tube TPS Series
  • Touch Spiral Tube TPS Series
  • Touch Spiral Tube TPS Series

Touch Spiral Tube TPS Series TPS-4-30

5.00 (9)
Item.#
02125846
Mfr.#
TPS-4-30
Package Qty.
1PC
Ship pack of
1
15.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
200
Material (Body)
Polyurethane
Fluid
Compressed air, water
Dimensions B (mm)
120
Dimension D (phi mm)
21
Maximum Working Pressure (MPa)
(Compressed air)0.8 (Water)0.3
Type
Low cost spiral tube
Operating Temperature Range (deg C)
(Water) (compressed air) -5 to 60 0-40
Maximum Vacuum Pressure
-100kPa
Color
Black
Tube
TE-4x2
Operating Range (mm)
1000
Dimensions A (mm)
520
Outside Diameter x Inside Diameter (phi mm)
4x2.5
TRUSCO Part Number
158-9687
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Use as replacement parts for machinery
5
From Japan
On 2016-11-28 19:54:23
It was good, if there is a bit more short, but we used to cut.
This review is about item#2125855.
Parts replacement of machinery
5
From Japan
On 2016-08-13 11:55:55
Price shipping spin - we have de very satisfied.
This review is about item#2125882.
Air gun of the connecting hose
5
From Japan
On 2016-06-26 18:49:26
I think that it easy to use and supple.
This review is about item#02125864.
Air tool work
5
From Japan
On 2015-05-16 17:04:24
Since considerably soft and very maneuverability is better than 6 Mirihosu, I was satisfied.
This review is about item#02125846.
For small air tools etc.
5
From Japan
On 2014-07-10 21:23:15
I liked the quality of the product very well. Also, we are considering repeat purchase.
This review is about item#02125873.
A barrel's air machine
5
From Japan
On 2013-12-05 17:26:22
When ordering to a trader, since it was 3 times price, I ordered it from here. It was short because I ordered the dimensions properly, but I am satisfied.
This review is about item#02125864.
Painting work
5
From Japan
On 2013-10-07 19:38:22
I am useful for airbrush work
This review is about item#02125864.
air gun
5
From Japan
On 2013-08-20 09:28:17
It is a product with high cost performance. The time to arrival is also short, I am very satisfied.
This review is about item#02125864.
To drive the air tool
5
From Japan
On 2012-01-24 12:30:23
We use it in combination with micro coupler, but we also recommend handling well. If it is a spiral tube it is not bulky and I think it is more convenient to have a longer length, but consult with the stock around that ...
This review is about item#02125873.