Buy more than* S$200* and get FREE SHIPPING

  • Nile Curl Hose

Nile Curl Hose 1800

Item.#
02126065
Mfr.#
1800
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Curl Outer Diameter (mm)
28
Dimensions A (mm)
300
Abstract
Carl Hose
Straight Part (mm)
100/1500
Curled portion (mm)
300
Minimum Dimension (mm)
1900
Nipple
G1 / 4 (F)