Buy more than* S$200* and get FREE SHIPPING

  • Nile Curl Hose
  • Nile Curl Hose
  • Nile Curl Hose

Nile Curl Hose 300

Item.#
02126074
Mfr.#
300
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Curl Outer Diameter (mm)
28
Hose Coupling
G1 / 4 female thread
Heat Resistant
70 °
Abstract
Carl Hose
Burst Pressure (MPa)
2.6
Weight (g)
120
Cold Resistance
It does not impair the flexibility even in the state of -10 degree
Chemical Resistance
The chemicals hydrochloric acid, phosphoric acid, sulfuric acid, nitric acid, and caustic source over da methyl chloride, chlorine-Benz aldehyde other than human I am using the material of the best that can withstand most (the 30th sauce)
Straight Part (mm)
100
Dimensions A (mm)
300
Hose Diameter (phi mm)
5 x 8 (inner diameter x outer diameter)
Working Pressure (MPa)
Up to 0.7
Elastic Range (mm)
About1000
Color
Green
Flexibility
Retractable, (one-third of the rubber hose), the operation is easy grip lightweight