Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nile Curl Hose

Nile Curl Hose 3300

Item.#
02126083
Mfr.#
3300
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Curl Outer Diameter (mm)
28
Abstract
Straight with Carl Hose
Straight Part (mm)
100/3000
Dimensions A (mm)
300
Minimum Dimension (mm)
3400
Nipple
G1 / 4 (F)
Curled portion (mm)
300