Buy more than* S$200* and get FREE SHIPPING

  • Nile Curl Hose

Nile Curl Hose 400

Item.#
02126092
Mfr.#
400
Package Qty.
1PC
Ship pack of
1
56.77 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Curl Outer Diameter (mm)
28
Curled portion (mm)
400
Minimum Dimension (mm)
600
Nipple
G1 / 4 (F)
Straight Part (mm)
100
Dimensions A (mm)
400
Abstract
Carl Hose