Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nile Curl Hose
  • Nile Curl Hose
  • Nile Curl Hose

Nile Curl Hose 600

Item.#
02126101
Mfr.#
600
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Curl Outer Diameter (mm)
28
Dimensions A (mm)
600
Hose Diameter (phi mm)
5 x 8 (inner diameter x outer diameter)
Working Pressure (MPa)
Up to 0.7
Elastic Range (mm)
About 2000
Color
Green
Cold Resistance
I do not spoil the flexibility even in the state of -10 degree
Chemical Resistance
The chemicals hydrochloric acid, phosphoric acid, sulfuric acid, nitric acid, and caustic soda, methyl chloride, chlorine-Benz aldehyde non-human I use the material for the best that can withstand most (30 days pickles)
Hose Coupling
G1 / 4 female thread
Heat Resistant
70 degree
Abstract
Carl Hose
Burst Pressure (MPa)
2.6
Weight (g)
210
Straight Part (mm)
100
Flexibility
Elastic, (1/3 of the rubber hose), grip for easy operation lightweight