Buy more than* S$200* and get FREE SHIPPING

  • Air Coil Hose
  • Air Coil Hose
  • Air Coil Hose

Air Coil Hose C-1000

3.00 (1)
Item.#
02126126
Mfr.#
C-1000
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
7.6
Thickness (mm)
0.8
Color
Orange
Material (metal)
BC (brass)
Fluid
Compressed air
Minimum Dimension (mm)
330
Material (Body)
Nylon tube, nylon 12
Coil Length (m)
3.3
Set Contents
Parts one end 6mm for male and female set
Maximum Working Pressure (MPa)
1.5
Operating Temperature Range (deg C)
-20 to 70
Use Range (m)
8
Dimensions (Inner Diameter phimmx Length mm)
6x10
Normal Opreration Pressure
(Up to 15kgf/cm 2 ) 1.47
Weight (g)
266
Overall Length (mm)
470
TRUSCO Part Number
106-5785
Specification
1/4PT male and female bracket Nylon tube Coil processing, both edge SP
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2009-02-06 02:53:12
I used a medium-pressure compressor, so I wanted a coil hose for 1.5 kg. To tell the truth, it seems that low-pressure coil hose can be used enough, but if there should be something by any chance, there were only choices in the cholor position. I would like to have a coil hose that is more cheap and medium pressure compatible with PB.
This review is about item#02126153.