Buy more than* S$200* and get FREE SHIPPING

  • Air Coil Hose

Air Coil Hose C-1500

3.00 (1)
Item.#
02126135
Mfr.#
C-1500
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
7.6
Thickness (mm)
0.8
Color
Orange
TRUSCO Part Number
106-5793
Material (metal)
BC(brass)
Fluid
Compressedair
Minimum Dimension (mm)
500
Material (Body)
Nylontube,nylon12
2014 TRUSCO Published Page
1-1346
Specification
1/4PT male and female brackets. Nylon tube Coil processing, both edge SP
Maximum Working Pressure (MPa)
1.5
Operating Temperature Range (deg C)
-20 to 70
Coil Length (m)
5
Use Range (m)
12
Dimensions (Inner Diameter phimmx Length mm)
6x15
Normal Opreration Pressure
1.47(15kgf/cmto2)
Weight (g)
350
Overall Length (mm)
640
Set Contents
Parts one end 6mm for male female set
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2009-02-06 02:53:12
I used a medium-pressure compressor, so I wanted a coil hose for 1.5 kg. To tell the truth, it seems that low-pressure coil hose can be used enough, but if there should be something by any chance, there were only choices in the cholor position. I would like to have a coil hose that is more cheap and medium pressure compatible with PB.
This review is about item#02126153.