Buy more than* S$200* and get FREE SHIPPING

  • Air Coil Hose

Air Coil Hose C-500

3.00 (1)
Item.#
02126153
Mfr.#
C-500
Package Qty.
1PC
Ship pack of
1
51.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
7.6
Thickness (mm)
0.8
Color
Orange
Material (metal)
BC (brass)
Normal Opreration Pressure
1.47 (15kgf / cm to 2 )
Weight (g)
182
Overall Length (mm)
305
Coil Length (m)
1.65
Set Contents
Parts one end 6mm for male female set
Maximum Working Pressure (MPa)
1.5
Operating Temperature Range (deg C)
-20 to 70
Use Range (m)
4
Dimensions (Inner Diameter phimmx Length mm)
6x5
Minimum Dimension (mm)
165
Material (Body)
Nylon tube, nylon 12
2014 TRUSCO Published Page
1-1346
TRUSCO Part Number
106-5769
Specification
1/4PT male and female brackets. Nylon tube Coil processing, both edge SP
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2009-02-06 02:53:12
Since you are using a medium pressure compressor, I wanted a 1 · 5kg correspondence of coil hose. To tell you the real intention, but will What can also be used sufficiently in the low pressure of the coil hose, Since the trouble if something unlikely, options were not the only way position. I would like you to put out a medium-pressure response of the coil hose with a little more inexpensive PB.
This review is about item#02126153.