Buy more than* S$200* and get FREE SHIPPING

  • Air Coil Hose
  • Air Coil Hose
  • Air Coil Hose

Air Coil Hose C-750

3.00 (1)
Item.#
02126162
Mfr.#
C-750
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
7.6
Thickness (mm)
0.8
Color
Orange
Weight (g)
224
Overall Length (mm)
390
Coil Length (m)
2.50
Use Range (m)
6
Dimensions (Inner Diameter phimmx Length mm)
6x7.5
Specification
1/4PT male and female brackets. Nylon tube Coil processing, both edge SP
Maximum Working Pressure (MPa)
1.5
Operating Temperature Range (deg C)
-20 to 70
Minimum Dimension (mm)
250
Material (Body)
Nylon tube, nylon 12
2014 TRUSCO Published Page
1-1346
TRUSCO Part Number
106-5777
Material (metal)
BC (brass)
Normal Opreration Pressure
1.47 (15kgf / cm to 2 )
Set Contents
Parts one end 6mm for male female set
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2009-02-06 02:53:12
I used a medium-pressure compressor, so I wanted a coil hose for 1.5 kg. To tell the truth, it seems that low-pressure coil hose can be used enough, but if there should be something by any chance, there were only choices in the cholor position. I would like to have a coil hose that is more cheap and medium pressure compatible with PB.
This review is about item#02126153.