Buy more than* S$200* and get FREE SHIPPING

  • SK Soft Braided Hose
  • SK Soft Braided Hose
  • SK Soft Braided Hose

SK Soft Braided Hose SB-1016D 50B

3.25 (4)
Item.#
02126677
Mfr.#
SB-1016D 50B
Package Qty.
1Roll
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water
Dimension (Length)
50M drum
Weight (kg)
About 8.5
Type
SK soft braid
Minimum Bursting Pressure (MPa)
4.4
Minimum Bending Radius (mm)
40
Inner Diameter x Outside Diameter (phi mm)
10x16
Purpose
Extension pipe for plumbing equipment repair. Pumps and sprayers.
Brittle Temperature (deg C)
-40
Color
Clear
Use Fluid Temperature (Deg C)
0 - 60
Warranty Pressure (MPa)
2.2
Drum Diameter phi x Width W (mm)
440x160
Maximum Working Pressure (MPa)
1.5
Caution
If you use a commercially available splinkling connector, use a braided hose for hose size 12x18. The maximum operating pressure is stated at 23 degree C ambient temperature values.
Material
Main material/PVC Reinforced materials/ polyester
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Used for sprinkling work "
4
From Japan
On 2017-07-19 08:51:13
It is the second purchase this time, it is very flexible and easy to use
This review is about item#02126686.
Hose replacement in pure water equipment
3
From Japan
On 2015-06-17 14:57:44
It was cheap and easy to use.
This review is about item#02126695.
Epoxy resin injection pump for various earthquake resistant reinforcement work
5
From Japan
On 2014-09-08 13:13:37
I am using other sizes, but I am very satisfied with good products that are excellent in durability.
This review is about item#02126677.
Air supply
1
From Japan
On 2008-11-10 12:55:38
When the inner diameter is 9 mm or more and 9 mm hose nipple is used, air leaks
This review is about item#02126747.