Buy more than* S$200* and get FREE SHIPPING

  • SK Soft Braided Hose
  • SK Soft Braided Hose
  • SK Soft Braided Hose

SK Soft Braided Hose SB-1522D 30B

3.25 (4)
Item.#
02126695
Mfr.#
SB-1522D 30B
Package Qty.
1Roll
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water
Type
SK soft blade
Minimum Bursting Pressure (MPa)
4.6
Maximum Working Pressure (MPa)
1.5
Structure
Itoiri double pipe hose
Operating Temperature Range (deg C)
0-60
Use Fluid Temperature (Deg C)
0-60
Brittle Temperature (deg C)
-40
Warranty Pressure (MPa)
2.3
Minimum Bending Radius (mm)
60
Inner Diameter x Outside Diameter (phi mm)
15x22
Dimension (Length)
30M drum
Color
Clear
Material
The main material / PVC reinforcement / polyester yarn
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Used for sprinkling work "
4
From Japan
On 2017-07-19 08:51:13
It is the second purchase this time, it is very flexible and easy to use
This review is about item#02126686.
Hose replacement in pure water equipment
3
From Japan
On 2015-06-17 14:57:44
It was cheap and easy to use.
This review is about item#02126695.
Epoxy resin injection pump for various earthquake resistant reinforcement work
5
From Japan
On 2014-09-08 13:13:37
I am using other sizes, but I am very satisfied with good products that are excellent in durability.
This review is about item#02126677.
Air supply
1
From Japan
On 2008-11-10 12:55:38
When the inner diameter is 9 mm or more and 9 mm hose nipple is used, air leaks
This review is about item#02126747.