Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SK Soft Braided Hose
  • SK Soft Braided Hose
  • SK Soft Braided Hose

SK Soft Braided Hose SB-1926D 30B

3.60 (5)
Item.#
02126704
Mfr.#
SB-1926D 30B
Package Qty.
1Roll
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water
Inner Diameter x Outside Diameter (phi mm)
19x26
Dimension (Length)
30M drum
Color
Clear
Type
SK soft blade
Minimum Bursting Pressure (MPa)
3.1
Maximum Working Pressure (MPa)
1.0
Brittle Temperature (deg C)
-40
Structure
Itoiri double pipe hose
Operating Temperature Range (deg C)
0-60
Use Fluid Temperature (Deg C)
0-60
Warranty Pressure (MPa)
1.6
Minimum Bending Radius (mm)
78
Material
The main material / PVC reinforcement / polyester yarn
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Air piping of sheet metal paint factory
5
From Japan
On 2018-05-17 15:37:41
Anyway it's strong. I have used it for over 10 years at high pressure but there is nothing wrong with just getting a little hard. I have been repeating twice.
This review is about item#2126731.
Used for sprinkling work "
4
From Japan
On 2017-07-19 08:51:13
It is the second purchase this time, it is very flexible and easy to use
This review is about item#02126686.
Hose replacement in pure water equipment
3
From Japan
On 2015-06-17 14:57:44
It was cheap and easy to use.
This review is about item#02126695.
Epoxy resin injection pump for various earthquake resistant reinforcement work
5
From Japan
On 2014-09-08 13:13:37
I am using other sizes, but I am very satisfied with good products that are excellent in durability.
This review is about item#02126677.
Air supply
1
From Japan
On 2008-11-10 12:55:38
When the inner diameter is 9 mm or more and 9 mm hose nipple is used, air leaks
This review is about item#02126747.