Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • SK Soft Braided Hose
  • SK Soft Braided Hose
  • SK Soft Braided Hose

SK Soft Braided Hose SB-8135D 50B

3.00 (3)
Item.#
02126731
Mfr.#
SB-8135D 50B
Package Qty.
1Roll
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water
Use Fluid Temperature (Deg C)
0 - 60
Warranty Pressure (MPa)
2.7
Drum Diameter phi x Width W (mm)
440x110
Maximum Working Pressure (MPa)
1.8
Dimension (Length)
50M drum
Weight (kg)
About: 6.4
Purpose
Extension pipe for plumbing equipment repair. Pumps and sprayers.
Brittle Temperature (deg C)
-40
Type
SK soft braid
Minimum Bursting Pressure (MPa)
5.4
Minimum Bending Radius (mm)
35
Inner Diameter x Outside Diameter (phi mm)
8x13.5
Color
Clear
Caution
If you use a commercially available splinkling connector, use a braided hose for hose size 12x18. The maximum operating pressure is stated at 23 degree C ambient temperature values.
Material
Main material/PVC Reinforcing materials/ polyester yarn
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Hose replacement in the pure water equipment
3
From Japan
On 2015-06-17 14:57:44
It was good to use at low cost.
This review is about item#02126695.
For epoxy resin injection pump of various seismic reinforcement work
5
From Japan
On 2014-09-08 13:13:37
Other sizes are also used, but we are very happy with a good commodity also excellent durability.
This review is about item#02126677.
Air supply
1
From Japan
On 2008-11-10 12:55:38
Air leaks when the inner diameter is there more than 9mm use the 9mm of the hose nipple
This review is about item#02126747.