Buy more than* S$200* and get FREE SHIPPING

  • Transparent Hose
  • Transparent Hose
  • Transparent Hose

Transparent Hose TM-79D 100T

4.56 (9)
Item.#
02126835
Mfr.#
TM-79D 100T
Package Qty.
1Roll
Ship pack of
1
69.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-38
Minimum Bending Radius (mm)
48
Inner Diameter x Outside Diameter (phi mm)
7x9
Operating Temperature Range (deg C)
0 - 60
Type
Transparent hose
Purpose
As factory facility pipe fitting, household spraying equipment, for domestic water, and as a tool for agricultural watering.
Material
PVC
Structure
Monolayer tube
Dimension (Length)
100M drum
Color
Clear
Caution
Not suitable for pressure applications.
Maximum Working Pressure (MPa)
(When surrounding temperature is 23deg C) 0.47
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Connect to machine
5
From Japan
On 2016-08-17 08:06:12
I need a hose with an inner diameter of 20 mm and I was looking for it.
This review is about item#40361781.
Used to flow resin
5
From Japan
On 2015-10-30 14:58:44
I am satisfied with the product. Even though it was always purchasing, there was no stock, but even at a high price it was obliged to purchase.
This review is about item#35202422.
Update existing equipment.
5
From Japan
On 2015-06-16 16:03:01
I was looking for a hose that is used as part of the equipment. I was looking for it at a home center etc, but I was in trouble without the inside diameter / outside diameter which was comfortable, but this time I found it and purchased it. It was saved.
This review is about item#40361772.
Used as a blade cover when packing round blades
4
From Japan
On 2015-02-24 10:37:30
Cover the fingers etc. with the cutting edge so as not to get injured and send it to customers. The customer's reputation is also good.
This review is about item#02126826.
As a protective cover for a wedge
5
From Japan
On 2014-10-08 09:01:16
Although it is considerably cheap compared to the thing used up to now, it was able to be used without problems because it is a standard item.
This review is about item#03346664.
display
5
From Japan
On 2014-08-18 09:31:13
I bought it for display. I am satisfied with the use feeling well and price well.
This review is about item#02126801.
Curing of U-bolt in piping
3
From Japan
On 2014-08-01 22:18:10
This time it went well without mistaking the size.
This review is about item#35202413.
Chemistry experiment
5
From Japan
On 2014-03-19 20:00:27
It is supple and transparent, very handy.
This review is about item#05617656.
Injection work
4
From Japan
On 2007-10-09 10:59:04
It's cheap and very nice as it's almost disposable
This review is about item#02126756.