Buy more than* S$200* and get FREE SHIPPING

  • Power Hose
  • Power Hose
  • Power Hose
  • Power Hose

Power Hose PW-1520L 10G

2.00 (2)
Item.#
02126941
Mfr.#
PW-1520L 10G
Package Qty.
1Roll
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-50
Material
PVC
Dimension (Length)
10m cut
TRUSCO Part Number
147-7412
Maximum Working Pressure (MPa)
(When surrounding temperature is 23deg C) 0.13
Color
Green
Inner Diameter x Outside Diameter (phi mm)
15x20
Type
Power hose
Caution
Not suitable for pressure applications.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
For watering
3
From Japan
On 2017-09-25 11:41:54
It is neither possible nor impossible. I use it in places where I can not hit direct sunlight, but I can use it so much. When it gets degraded, holes will open in a shape that avoids along the vertical line.
This review is about item#3346576.
Watering of the flower bed
1
From Japan
On 2015-06-03 17:50:27
I just split into verticals just by using it and it did not become usable. It was with inspection goods at the maker when asked. I sent a substitute article.
This review is about item#02126941.