Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Power Hose
  • Power Hose
  • Power Hose

Power Hose PW-1520L 20G

1.00 (1)
Item.#
02126957
Mfr.#
PW-1520L 20G
Package Qty.
1Roll
Ship pack of
1
70.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-50
Material
PVC
Dimension (Length)
20m cut
TRUSCO Part Number
147-7421
Maximum Working Pressure (MPa)
(When surrounding temperature is 23deg C) 0.13
Color
Green
Inner Diameter x Outside Diameter (phi mm)
15x20
Type
Power hose
Caution
Not suitable for pressure applications.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Watering of flower beds
1
From Japan
On 2015-06-03 17:50:27
Only using once did not become useless would tear to vertical. Of the inspection goods in querying and manufacturer Was that. We had sent a substitute.
This review is about item#02126941.