Buy more than* S$200* and get FREE SHIPPING

  • Special Cold Resistance Tube
  • Special Cold Resistance Tube
  • Special Cold Resistance Tube

Special Cold Resistance Tube T-12

4.50 (2)
Item.#
02126984
Mfr.#
T-12
Package Qty.
1Roll
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-56
Color
Blue
Maximum UseTemperature (Degree c)
About 60
Minimum Bursting Pressure (MPa)
0.5
Maximum Working Pressure (MPa)
0.1
Dimension (Length)
10M drum
Type
Special cold-resistance tube
Drum Diameter phi x Width W (mm)
195x105
Material
PVC
Warranty Pressure (MPa)
0.2
Minimum Bending Radius (mm)
45
Inner Diameter x Outside Diameter (phi mm)
12x16
Weight (kg)
About 1.31
TRUSCO Part Number
147-8044