Buy more than* S$200* and get FREE SHIPPING

  • Special Cold Resistance Tube
  • Special Cold Resistance Tube
  • Special Cold Resistance Tube

Special Cold Resistance Tube T-6

4.50 (2)
Item.#
02127027
Mfr.#
T-6
Package Qty.
1Roll
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-56
Color
Blue
Minimum Bursting Pressure (MPa)
0.7
Maximum Working Pressure (MPa)
0.2
Dimension (Length)
20M drum
Type
Special cold-resistance tube
Maximum UseTemperature (Degree c)
About 60
Drum Diameter phi x Width W (mm)
195x105
Material
PVC
Minimum Bending Radius (mm)
35
Inner Diameter x Outside Diameter (phi mm)
6x9
Weight (kg)
About 1.10
TRUSCO Part Number
147-8010
Warranty Pressure (MPa)
0.3
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Aquarium water circulation
5
From Japan
On 2014-10-19 13:07:11
Even if you are a bit more hip
This review is about item#02126984.
Used for simple protection etc. of lines
4
From Japan
On 2014-07-04 13:43:33
Since it has thick wall, it can be used for protection etc, it is flexible so it is easy to use.
This review is about item#02127036.