Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Valve, "Ace Ball", Straight Type One-Touch Connection Type
  • Ball Valve,
  • Ball Valve,

Ball Valve, "Ace Ball", Straight Type One-Touch Connection Type BC-1206

by ASOH
5.00 (1)
Item.#
02127072
Mfr.#
BC-1206
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
A (P.T) x B (Tube Diameter phi)
1/4x6
Fluid
Water, oil, air
TRUSCO Part Number
108-8220
Type
Straight
Inside Diameter R (phi mm)
6
Operating Temperature Range (deg C)
+ 80degreeC to-10degreeC
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for direct pressure sandblasting
5
From Japan
On 2017-04-01 07:09:12
The hose comfort can also be used satisfactorily, it is again ordered.
This review is about item#02127115.