Buy more than* S$200* and get FREE SHIPPING

  • Aceball Straight Type Peacock Type
  • Aceball Straight Type Peacock Type
  • Aceball Straight Type Peacock Type

Aceball Straight Type Peacock Type BD-1100

by ASOH
5.00 (3)
Item.#
02127133
Mfr.#
BD-1100
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water, oil, air
Type
Straight
A(P.T)
41647
Operating Temperature Range (deg C)
+80deg C to -10deg C
ESCO Part Number
EA425BD-110
Maximum Working Pressure (MPa)
0.98
2014 TRUSCO Published Page
1-1323
Inside Diameter R (phi mm)
6
TRUSCO Part Number
108-8408
Application
Pneumatic equipment such as compressor. Small pumps and ancillary equipment. Marine boat and agricultural equipment(Copper piping for hydraulic equipment. Science / medical equipment. Machine tools and equipment. Other industrial machinery and equipment.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For drain replacement of oilless air compressor
5
From Japan
On 2017-06-30 09:54:32
Since the original drain leaks air from the O-ring, purchase it as an alternative. Because it is a lever type, easy opening and closing. There was no air leak, I was satisfied.
This review is about item#2127142.
Used for compressor drain
5
From Japan
On 2017-01-15 21:22:59
It can be used without air leakage, it was difficult to turn the drain attached with screw first, but it is convenient, it is recommended.
This review is about item#2127133.
I am using it to drain the compressor
5
From Japan
On 2011-06-04 11:16:26
Lever is cheap and easy to use
This review is about item#02127133.