Buy more than* S$200* and get FREE SHIPPING

  • Aceball Straight Type Peacock Type
  • Aceball Straight Type Peacock Type
  • Aceball Straight Type Peacock Type

Aceball Straight Type Peacock Type BD-1300

by Aso
5.00 (1)
Item.#
02127151
Mfr.#
BD-1300
Package Qty.
1PC
Ship pack of
1
11.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water, oil, air
Type
Straight
Inside Diameter R (phi mm)
6
TRUSCO Part Number
108-8424
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Maximum Working Pressure (MPa)
0.98
A(P.T)
3/8
Operating Temperature Range (deg C)
+80degreeC to -10degreeC
ESCO Part Number
EA425BD-310
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used to drain the compressor
5
From Japan
On 2011-06-04 11:16:26
Lever is easy to use large inexpensive
This review is about item#02127133.