Buy more than* S$200* and get FREE SHIPPING

  • Ball Valve, "Ace Ball", Straight Type Hose Nipple Integral Type
  • Ball Valve,
  • Ball Valve,

Ball Valve, "Ace Ball", Straight Type Hose Nipple Integral Type BH-1106

by ASOH
3.89 (9)
Item.#
02127273
Mfr.#
BH-1106
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
Inside Diameter R (phi mm)
6
Operating Temperature Range (deg C)
-10 - 80
Material
Brass
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
A (R) x Outer Diameter
1/8x6.0
Fluid
Water, oil, air
Type
Straight
TRUSCO Part Number
108-7622
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 2
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
I used it to open and close kerosene refueling pipe.
2
From Japan
On 2017-12-16 17:36:09
Since hose size is not displayed in the drawing on the screen though it is with a nipple, it is troubled with product selection.
This review is about item#2127273.
Used in our food processing machinery
5
From Japan
On 2017-10-12 23:21:11
It is a trustworthy item. I plan to continue using it in the future, but if inexpensive goods with the same performance come out will accept new entries.
This review is about item#2127291.
For plant circulating water sampling
5
From Japan
On 2017-09-15 15:08:23
High accuracy is felt, opening and closing touch is good. It is particularly good when you close it when you click it. It is appreciated by those who manage the plant water system that there is a variation of the exit hose size with a small diameter size.
This review is about item#02127273.
It installs on the automatic water supply device of the house plant.
5
From Japan
On 2017-05-08 09:56:57
Hello I was the one I asked for. However, although I am looking for without a thread nut, I can not find it easily. If there is stock in Monotaro san, 2 bags (including 2 pieces) are Hoshino.
This review is about item#2127273.
During maintenance in factory
3
From Japan
On 2016-08-16 16:06:44
New installation as extension for air cleaning
This review is about item#2127307.
Pump drain
5
From Japan
On 2016-08-15 07:36:23
As long as you do not have an ace you can not do it. Even the same things, different from trying it. It is slightly expensive.
This review is about item#02127307.
It is a pail can made in a bucket shape by taking the lid, receiving engine oil and transferring waste oil to a pail can not taking the lid when it is full.
2
From Japan
On 2015-05-01 12:03:07
I bought it because I wrote the straight in the item description column, but the screw part was taper. I was going to install a hole in a thin steel plate of a pail can, so it was convenient for the thread to straight. It was difficult to judge with images, and I was thankful that you could describe it in more detail in the drawing.
This review is about item#02127352.
Connect a transparent hose and use it instead of the valve of the tank level gauge
3
From Japan
On 2014-06-16 07:49:54
Since I do not have the same standard with the MonotaRO brand, I purchase things of this maker, but if you ask the price to be made a little cheaper or if you can deal with the cheapest one with the same standard with the MonotaRO brand · · · satisfied monologically is.
This review is about item#02127352.
Equipment parts
5
From Japan
On 2014-05-29 16:29:35
Use without problems
This review is about item#02127282.