Buy more than* S$200* and get FREE SHIPPING

  • Ball Valve, "Ace Ball", Straight Type Meter Tap Type
  • Ball Valve,
  • Ball Valve,

Ball Valve, "Ace Ball", Straight Type Meter Tap Type BK-1022

by ASOH
Item.#
02127361
Mfr.#
BK-1022
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter R (phi mm)
6
Maximum Working Pressure (MPa)
0.98
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Operating Temperature Range (deg C)
+80degreeC to -10degreeC
Fluid
Water, oil, air
Type
Straight
A(P.F) X B(P.F)
1/4x1/4
TRUSCO Part Number
108-8483