Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ball Valve, "Ace Ball", Straight Type Meter Tap Type
  • Ball Valve,
  • Ball Valve,

Ball Valve, "Ace Ball", Straight Type Meter Tap Type BK-1033

by ASOH
Item.#
02127377
Mfr.#
BK-1033
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter R (phi mm)
6
Maximum Working Pressure (MPa)
0.98
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Operating Temperature Range (deg C)
+ 80degreeC to-10degreeC
Fluid
Water, oil, air
Type
Straight
A(P.F) X B(P.F)
3/8x3/8
TRUSCO Part Number
108-8491