Buy more than* S$200* and get FREE SHIPPING

  • Aceball Straight Type Inside and Outside Screw Type
  • Aceball Straight Type Inside and Outside Screw Type
  • Aceball Straight Type Inside and Outside Screw Type

Aceball Straight Type Inside and Outside Screw Type BM-1021

by Aso
4.60 (5)
Item.#
02127447
Mfr.#
BM-1021
Package Qty.
1PC
Ship pack of
1
12.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water, oil, air
Operating Temperature Range (deg C)
+80degreeC to -10degreeC
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
A (P.T) X B (P.F)
1/4x1/8
Maximum Working Pressure (MPa)
0.98
Type
Straight
TRUSCO Part Number
108-7142
Inside Diameter R (phi mm)
6
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Use the carbon dioxide gas cooker
3
From Japan
On 2016-07-28 16:52:30
Size was used because I fit
This review is about item#02127447.
Used in industrial piping
5
From Japan
On 2016-01-10 19:34:54
This time, cost performance used in the plumbing, we have very satisfied. Thank you very much. Moreover, since I am allowed to purchase, thank you.
This review is about item#02127456.
Compressor output shutdown
5
From Japan
On 2015-10-18 17:40:20
Comfortable with one touch, no air leak
This review is about item#02127456.
To the workplace airline
5
From Japan
On 2012-09-24 15:01:27
The shape of the lever is easy to operate and colors can also be eye-catching. Plating is too beautiful enough to float in a dirty workplace ... But this is OK. I use it to shut down to the sand blast line, but it is airtight so well that there is no complaints at this price.
This review is about item#02127456.
I use it for my own vacuum defoamer.
5
From Japan
On 2012-03-28 13:07:44
I think I got a good one. Dimensions and Zize are perfect as well.
This review is about item#02127456.