Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aceball Straight Type Inside and Outside Screw Type
  • Aceball Straight Type Inside and Outside Screw Type
  • Aceball Straight Type Inside and Outside Screw Type

Aceball Straight Type Inside and Outside Screw Type BM-2033

by ASOH
4.67 (6)
Item.#
02127474
Mfr.#
BM-2033
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water, oil, air
Operating Temperature Range (deg C)
+80degreeC to -10degreeC
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Inside Diameter R (phi mm)
8
Maximum Working Pressure (MPa)
0.98
Type
Straight
A (P.T) X B (P.F)
3/8x3/8
TRUSCO Part Number
108-7177
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Compressor work
5
From Japan
On 2017-12-13 12:37:55
In the nearby home center, we can find something I want very much and it is very useful in quick dispatch. There is no problem regarding goods as being firm.
This review is about item#2127456.
Used for carbon dioxide cooker
3
From Japan
On 2016-07-28 16:52:30
I used it because the size was fit
This review is about item#02127447.
Used for industrial piping
5
From Japan
On 2016-01-10 19:34:54
This time, I use it in piping and cost performance is very satisfied. Thank you very much. We will also purchase, so thank you.
This review is about item#02127456.
Compressor output shutdown
5
From Japan
On 2015-10-18 17:40:20
Comfortable with one touch, no air leak
This review is about item#02127456.
To the workplace airline
5
From Japan
On 2012-09-24 15:01:27
The shape of the lever is easy to operate and colors can also be eye-catching. Plating is too beautiful enough to float in a dirty workplace ... But this is OK. I use it to shut down to the sand blast line, but it is airtight so well that there is no complaints at this price.
This review is about item#02127456.
I use it for my own vacuum defoamer.
5
From Japan
On 2012-03-28 13:07:44
I think I got a good one. Dimensions and Zize are perfect as well.
This review is about item#02127456.