Buy more than* S$200* and get FREE SHIPPING

  • Aceball Straight Type Inside and Outside Screw Type
  • Aceball Straight Type Inside and Outside Screw Type
  • Aceball Straight Type Inside and Outside Screw Type

Aceball Straight Type Inside and Outside Screw Type BM-2043

by Aso
4.60 (5)
Item.#
02127483
Mfr.#
BM-2043
Package Qty.
1PC
Ship pack of
1
19.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Water, oil, air
Operating Temperature Range (deg C)
+80degreeC to -10degreeC
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Inside Diameter R (phi mm)
8
Maximum Working Pressure (MPa)
0.98
Type
Straight
A (P.T) X B (P.F)
1/2x3/8
TRUSCO Part Number
108-7185
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Use the carbon dioxide gas cooker
3
From Japan
On 2016-07-28 16:52:30
Size was used because I fit
This review is about item#02127447.
Used in industrial piping
5
From Japan
On 2016-01-10 19:34:54
This time, cost performance used in the plumbing, we have very satisfied. Thank you very much. Moreover, since I am allowed to purchase, thank you.
This review is about item#02127456.
Compressor output cutoff
5
From Japan
On 2015-10-18 17:40:20
Comfortable, no air leakage one touch
This review is about item#02127456.
The air line of the workplace
5
From Japan
On 2012-09-24 15:01:27
Easy to color the shape of the lever is operated may also caught the eye. ... But plating long floats is too beautiful in the dingy Uchi of the workplace, which may be a this. While you are using to shut down to the sandblasting line not complain if the air-tight even well this price.
This review is about item#02127456.
Use the self-made vacuum degassing unit.
5
From Japan
On 2012-03-28 13:07:44
I think I got a good thing. Dimensions and Zaizu is also perfect.
This review is about item#02127456.