Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ball Valve, "Ace Ball", Straight Type The Kapler Socket Connection Type

Ball Valve, "Ace Ball", Straight Type The Kapler Socket Connection Type BO-1200

by Aso
4.67 (3)
Item.#
02127501
Mfr.#
BO-1200
Package Qty.
1PC
Ship pack of
1
14.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter R (phi mm)
6
Maximum Working Pressure (MPa)
0.98
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Operating Temperature Range (deg C)
+80degreeC to -10degreeC
Fluid
Water, oil, air
Type
Straight
A(P.T)
1/4
TRUSCO Part Number
108-8513
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pressure test
5
From Japan
On 2015-08-28 07:35:02
Easy-to-use compact.
This review is about item#02127501.
Carbon dioxide gas pressure cooker
4
From Japan
On 2015-03-30 14:32:52
Kokkunobu is hard! When you are on the lever, I think that it becomes lighter
This review is about item#02127501.
Rear shock Choking gas filling
5
From Japan
On 2013-03-01 17:09:28
But a little hard to turn the knob of the valve, it can be said is a structure that has been firmly. It will continue to be written now.
This review is about item#02127492.