Buy more than* S$200* and get FREE SHIPPING

  • Ball Valve, "Ace Ball", Straight Type The Kapler Socket Connection Type

Ball Valve, "Ace Ball", Straight Type The Kapler Socket Connection Type BO-1300

by ASOH
4.67 (3)
Item.#
02127517
Mfr.#
BO-1300
Package Qty.
1PC
Ship pack of
1
15.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter R (phi mm)
6
Maximum Working Pressure (MPa)
0.98
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
TRUSCO Part Number
108-8521
Fluid
Water, oil, air
Type
Straight
Operating Temperature Range (deg C)
+ 80degreeC to-10degreeC
A(P.T)
3/8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pressure test
5
From Japan
On 2015-08-28 07:35:02
Compact and easy to use.
This review is about item#02127501.
CO 2 gas pressure cooker
4
From Japan
On 2015-03-30 14:32:52
Cock knob is hard! I think that it will be lighter if it is made lever type
This review is about item#02127501.
Rear shock suffocation gas filling
5
From Japan
On 2013-03-01 17:09:28
Although it is a little hard to turn the valve of the knob, it can be said that it is a silky construction. I will continue to write in the future.
This review is about item#02127492.