Buy more than* S$200* and get FREE SHIPPING

  • Aceball Straight Type Both Outside Screw Type
  • Aceball Straight Type Both Outside Screw Type
  • Aceball Straight Type Both Outside Screw Type

Aceball Straight Type Both Outside Screw Type BS-1012

by ASOH
4.29 (7)
Item.#
02127641
Mfr.#
BS-1012
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
A (P.T) X B (P.F)
1/8x1/4
Operating Temperature Range (deg C)
+80deg C to -10deg C
2014 TRUSCO Published Page
1-1323
Type
Straight
Inside Diameter R (phi mm)
6
TRUSCO Part Number
108-7053
Application
Pneumatic equipment such as compressor
Small pumps and ancillary equipment
Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment
Science / medical equipment
Machine tools and equipment
Other industrial machinery an
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Kerosene tank outlet
3
From Japan
On 2018-01-12 16:17:56
It seems that the path of the liquid is thin, it seems that it takes some time to stock it in the tank.
This review is about item#02127702.
Used for compressor
4
From Japan
On 2017-12-27 18:26:03
Air leak from the steering wheel part of the cock of the air compressor. This product is handy because it is long and lever operation is easy. It is a pity that I thought that there was a step in the inside and the hole was straight. Because it feels like resistance to air.
This review is about item#2127666.
Instrumentation air supply
3
From Japan
On 2016-11-08 12:15:20
Although there is no dissatisfaction with the product itself, since the screws were 1/4 and 1/4 in the product introduction, in fact it was PT 1/4 and PF 1/4 respectively despite wanting both PT 1/4 both screws I did not notice and ordered it. I found out if I look closely ....
This review is about item#2127632.
For well water filter drain
5
From Japan
On 2016-01-20 11:16:58
In order to reliably prevent leakage, we increased the ball valve to facilitate opening and closing. Smooth opening and closing is possible and there is no problem.
This review is about item#02127684.
Output opening and closing of the compressor
5
From Japan
On 2015-10-18 17:23:48
Comfortable with one touch, no air leak
This review is about item#02127666.
Modification of compressor
5
From Japan
On 2015-09-11 14:54:05
Assortment products are safe because they are good quality even at low prices.
This review is about item#02127666.
Water and air piping
5
From Japan
On 2014-12-02 15:21:11
It can always be used with confidence by making it neat.
This review is about item#02127666.