Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aceball Straight Type Inside and Outside Screw Type
  • Aceball Straight Type Inside and Outside Screw Type
  • Aceball Straight Type Inside and Outside Screw Type

Aceball Straight Type Inside and Outside Screw Type BV-1022

by ASOH
5.00 (3)
Item.#
02127745
Mfr.#
BV-1022
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
A (P.T) X B (P.F)
1/4x1/4
Fluid
Water, oil, air
TRUSCO Part Number
108-7223
Type
Straight
Inside Diameter R (phi mm)
6
Operating Temperature Range (deg C)
+80degreeC to -10degreeC
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air Compressor
5
From Japan
On 2018-02-22 16:27:02
I always use it, thank you for offering cheaply good products.
This review is about item#2127745.
Used for air compressor
5
From Japan
On 2016-08-26 19:04:51
I always use this. There is nothing broken up to now.
This review is about item#2127745.
As an intermediate valve of air equipment
5
From Japan
On 2008-02-06 20:52:05
Cheap, airtight and very nice
This review is about item#02127745.