Buy more than* S$200* and get FREE SHIPPING

  • Aceball Straight Type Inside and Outside Screw Type
  • Aceball Straight Type Inside and Outside Screw Type
  • Aceball Straight Type Inside and Outside Screw Type

Aceball Straight Type Inside and Outside Screw Type BV-1023

by ASOH
5.00 (2)
Item.#
02127754
Mfr.#
BV-1023
Package Qty.
1PC
Ship pack of
1
14.08 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
2014 TRUSCO Published Page
1-1324
Inside Diameter R (phi mm)
6
TRUSCO Part Number
108-7231
Type
Straight
A (P.T) X B (P.F)
1/4x3/8
Operating Temperature Range (deg C)
+80deg C to -10deg C
Application
Pneumatic equipment such as compressor
Small pumps and ancillary equipment
Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment
Science / medical equipment
Machine tools and equipment
Other industrial machinery an
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for air compressor
5
From Japan
On 2016-08-26 19:04:51
I always use this. There is nothing broken up to now.
This review is about item#2127745.
As an intermediate valve of air equipment
5
From Japan
On 2008-02-06 20:52:05
Cheap, airtight and very nice
This review is about item#02127745.