Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Valve, "Ace Ball", Straight Type Both Inner Screw Type
  • Ball Valve,
  • Ball Valve,

Ball Valve, "Ace Ball", Straight Type Both Inner Screw Type BW-1021

by ASOH
5.00 (4)
Item.#
02127806
Mfr.#
BW-1021
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
0.98
2014 TRUSCO Published Page
1-1322
Inside Diameter R (phi mm)
6
TRUSCO Part Number
108-7282
Type
Straight
A (P.T) X B (P.F)
1/4x1/8
Operating Temperature Range (deg C)
+80deg C to -10deg C
Application
Pneumatic equipment such as compressor
Small pumps and ancillary equipment
Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment
Science / medical equipment
Machine tools and equipment
Other industrial machinery an
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine work
5
From Japan
On 2018-06-16 17:45:27
I think that performance is good and cost performance is excellent.
This review is about item#2127781.
Machine maintenance
5
From Japan
On 2017-06-20 23:46:44
It is cheap compared to others and there are various sushimi and it is very convenient. I think there is reliability.
This review is about item#2127815.
Air piping
5
From Japan
On 2014-09-10 14:07:40
There is nothing wrong. I was satisfied with making it solid.
This review is about item#02127815.
Air piping
5
From Japan
On 2012-06-28 13:36:25
As expected, the pressure is also good with the feeling that it is a manufacturer item, and there is also the durability of repeated opening and closing.
This review is about item#02127781.